Motion
PVB20-LS-20-C-12

VICKERS BY DANFOSS
PVB20-LS-20-C-12

Hydraulic Axial Piston Pump - PVB, 42.8 cm³/r Displacement, Left Hand Input Rotation
Mi Item #07759416
MFR #PVB20-LS-20-C-12
Price$17,970.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB20-LS-20-C-12

Hydraulic Axial Piston Pump - PVB, 42.8 cm³/r Displacement, Left Hand Input Rotation
Mi Item #07759416
MFR #PVB20-LS-20-C-12

Mfr description
PVB20-LS-20-C-11 REMANUFACTURED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,970.00/each

Specifications

Details

  • Application
    Industrial
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    42.8 cm³/r
  • Displacement Type
    Variable
  • Input Rotation
    Left Hand
  • Max Rpm
    3000 rpm
  • Maximum Operating Pressure
    3000 psi, 210 bar
  • Mounting Type
    SAE Flange
  • Pressure Compensator Range
    250 to 3000 psi, 17 to 210 bar
  • Pump Application
    Industrial
  • Series
    PVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)