Motion
20-1-10603N-M

BOB DALE GLOVES
20-1-10603N-M

Mechanics Glove - M or Size 8, Synthetic Leather, Unlined, Black, Blue
Mi Item #07760022
MFR #20-1-10603N-M
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10603N-M

Mechanics Glove - M or Size 8, Synthetic Leather, Unlined, Black, Blue
Mi Item #07760022
MFR #20-1-10603N-M

Mfr description
20-1-10603N-M GLOVE,MECHANICS,
  • Breathable, Dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Color
    Black, Blue
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)