Specifications
Dimensions
- Glove SizeS or Size 7
Details
- ColorBlack, Red
- Leather GradeNo Grade Listed
- Leather Material TypeSynthetic Leather
- Lining MaterialUnlined
- Material TypeMechanics Gloves
Overview
Mfr description
20-1-10603R-S GLOVE,MECHANICS,