Motion
20-1-1592-13

BOB DALE GLOVES
20-1-1592-13

Leather Drivers Glove with Straight Thumb - XXL or Size 11, Cowhide Grain Leather, Unlined, Hi-Vis Orange
MI ITEM #07760027
MFR #20-1-1592-13
Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1592-13

Leather Drivers Glove with Straight Thumb - XXL or Size 11, Cowhide Grain Leather, Unlined, Hi-Vis Orange
MI ITEM #07760027
MFR #20-1-1592-13

Mfr description
20-1-1592-13 GLOVES DRIVERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Color
    Hi-Vis Orange
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Straight Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)