Motion
19300
3000 Standard Black Retractable Dual SS Carabiner - 1lb
Mi Item #07760087
MFR #19300
Price$59.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 Standard Black Retractable Dual SS Carabiner - 1lb
Mi Item #07760087
MFR #19300

Mfr description
3000 RETRACTABLE DUAL SS CARABINER -
  • The Squids® 3000 Retractable Tool Lanyard with Dual Stainless-Steel Carabiners on both ends is a lightweight and durable tool tethering solution designed to mount to the user's belt or a separate anchor point. This lanyard can tether hand tools weighing up to 1lb / .5kg to prevent falling objects when working at-heights. This retractable lanyard is made with a Technora cord for ultimate strength and durability. The durable ABS plastic housing is textured for better grip and is designed to protect the internal workings of the retractable. Both ends of this self-retracting lanyard feature a swiveling Squids® manual locking stainless-steel carabiner. The anchoring end should be connected to D-rings or other anchor points. The connecting end of the cord secures to hand tools weighing up to 1lb / .5kg and has a connecting buckle clip to easily exchange multiple tools. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.61/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    5 in
  • Size
    Standard
  • Weight
    0.6 lb
  • Width
    12.5 in

Details

  • Color
    Black
  • Description
    3000 Standard Black Retractable Dual SS Carabiner - 1lb
  • Features & Benefits
    The Squids® 3000 Retractable Tool Lanyard with Dual Stainless-Steel Carabiners on both ends is a lightweight and durable tool tethering solution designed to mount to the user's belt or a separate anchor point. This lanyard can tether hand tools weighing up to 1lb / .5kg to prevent falling objects when working at-heights. This retractable lanyard is made with a Technora cord for ultimate strength and durability. The durable ABS plastic housing is textured for better grip and is designed to protect the internal workings of the retractable. Both ends of this self-retracting lanyard feature a swiveling Squids® manual locking stainless-steel carabiner. The anchoring end should be connected to D-rings or other anchor points. The connecting end of the cord secures to hand tools weighing up to 1lb / .5kg and has a connecting buckle clip to easily exchange multiple tools. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Retractables
  • UPC_NO
    720476193005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)