Motion
19325
3025 Standard Black Accessory Pack Retractables - SS Carabiners 3-pack
MI ITEM #07760088
MFR #19325
Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3025 Standard Black Accessory Pack Retractables - SS Carabiners 3-pack
MI ITEM #07760088
MFR #19325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.52/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    5.25 in
  • Size
    Standard
  • Weight
    0.45 lb
  • Width
    7 in

Details

  • Color
    Black
  • Description
    3025 Standard Black Accessory Pack Retractables - SS Carabiners 3-pack
  • Features & Benefits
    The Squids® 3025 Retractable Tool Lanyard Accessory Pack includes 3 tails with manual locking stainless-steel carabiner attachments designed to mount to the Squids® 3000 Retractable Tool Lanyard for quick and easy exchange of multiple tools to prevent falling objects when working at-heights. These retractable lanyard attachments feature swiveling Squids® manual locking stainless-steel carabiners to connect to hand tools weighing up to 1lb / .5kgs. Using a retractable safety lanyard limits the potential snag hazards compared to standard lanyards. All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidentally dropped objects that could cause unwanted damage, injuries, or possibly death. Safety lanyards are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    3-Pack of Tool Attachments
  • Product Line
    Squids
  • Series
    Retractables
  • UPC_NO
    720476193258

Overview

Mfr description
3025 ACCESSORY PACK RETRACTABLES - SS
  • The Squids® 3025 Retractable Tool Lanyard Accessory Pack includes 3 tails with manual locking stainless-steel carabiner attachments designed to mount to the Squids® 3000 Retractable Tool Lanyard for quick and easy exchange of multiple tools to prevent falling objects when working at-heights. These retractable lanyard attachments feature swiveling Squids® manual locking stainless-steel carabiners to connect to hand tools weighing up to 1lb / .5kgs. Using a retractable safety lanyard limits the potential snag hazards compared to standard lanyards. All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidentally dropped objects that could cause unwanted damage, injuries, or possibly death. Safety lanyards are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought