Motion
1224 W
Safety Glasse - Hard Coat, Clear Lens, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #07760275
MFR #1224 W
Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Clear Lens, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #07760275
MFR #1224 W

Mfr description
1224 ES5W CLEAR LENS/ BLK MATTE FRM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.27/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Lens Material: Polycarbonate;UV Protection: 99.9%;Compliance: ANSI;ISEA Z87.1-2020;Nosepiece: Rubber;Temple Style: Adjustable Wired
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Adjustable Wired Temples, Rubber Nosepiece
  • Description
    Matte Black Frame / Clear Lens safety glasses
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Temple Color
    Matte Black
  • Lens Coating
    Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    1224 W
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    ES5W
  • Specialty Features
    Adjustable Temples, Hard Coat, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Adjustable
  • Temple Color
    Matte Black
  • Temple Style
    Adjustable
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)