Overview
Mfr description
PVB20-FRS-20-C-11 REMANFACTURED PUMP
Specifications
- SeriesPVB
- Displacement42.8 cm³/r
- Input RotationRight Hand Rotation
- Max Rpm3000 rpm
- Displacement TypeVariable Displacement
- Mounting TypeSAE Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data