Motion
1270-5M-120

MEGADYNE
1270-5M-120

RPP, 5 mm Pitch, 1270 mm Pitch Length, 120 mm Width, 254 Teeth, Chloroprene Material
Mi Item #07760298
MFR #1270-5M-120
Price$559.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1270-5M-120

RPP, 5 mm Pitch, 1270 mm Pitch Length, 120 mm Width, 254 Teeth, Chloroprene Material
Mi Item #07760298
MFR #1270-5M-120

Mfr description
1270-5M-120 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.93/each

Specifications

Dimensions

  • Overall Length
    1270 mm
  • Overall Width  
    120 mm
  • Pitch
    5 mm
  • Pitch Length
    1270 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)