Motion
AF40-F04C-2-A

SMC CORP OF AMERICA
AF40-F04C-2-A

Main Line & Modular Air Filter - AF, 0.5000 in Ports, Polycarbonate
Mi Item #07760461
MFR #AF40-F04C-2-A
Price$75.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-F04C-2-A

Main Line & Modular Air Filter - AF, 0.5000 in Ports, Polycarbonate
Mi Item #07760461
MFR #AF40-F04C-2-A

Mfr description
AF40-F04C-2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.20/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in
  • Weight
    0.36 kg

Details

  • Additional Details
    Transparent bowl guard allowing 360 monitoring
  • Bowl Material
    Polycarbonate
  • Filter Type
    Particulate
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)