Motion
10-VQ2400N-51

SMC CORP OF AMERICA
10-VQ2400N-51

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Plug-in, Base Mounted
Mi Item #07760555
MFR #10-VQ2400N-51
Price$123.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-VQ2400N-51

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Plug-in, Base Mounted
Mi Item #07760555
MFR #10-VQ2400N-51

Mfr description
10-VQ2400N-51
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.93/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Electrical Entry
    Plug-in
  • Flow Direction
    4-Way
  • Flow Rate
    0.7 Cv
  • For Use With Series
    10-VQ2000
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Response Time
    29 ms, 34 ms
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    14.4 dm³/(s.bar)
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    10-VQ2000
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)