Motion
311+(86493 )

3M
311+(86493 )

Packaging Tape - Transparent Color, 40.0 lb/in Tensile Strength
MI ITEM #07760601
MFR #311+(86493 )
Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
311+(86493 )

Packaging Tape - Transparent Color, 40.0 lb/in Tensile Strength
MI ITEM #07760601
MFR #311+(86493 )

Mfr description
86493 SCOTCH HIGH TACK BOX SEALING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance industrial packaging tape designed for cold and damp environments
  • Great for box sealing, splicing, recouperage and demanding packaging applications
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.27/each

Specifications

Dimensions

  • Tensile Strength
    40.0
  • Thickness
    2.05 mil

Details

  • Adhesive Material
    Pressure-Sensitive Acrylic
  • Applications
    Automated Carton Sealing,Cold Storage and Tamper Evident,Box Closure
  • Backing Material
    Polypropylene Film
  • Color
    Transparent
  • Elongation at Break
    125 %
  • Manufacturer Upc Number
    00076308864934
  • Material Type
    Polypropylene Film
  • UPC_NO
    00076308864934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)