Motion
ADY074R05AF10AA4332000A0

DANFOSS HYDROSTATIC
ADY074R05AF10AA4332000A0

Hydraulic Axial Piston Pump - ADY, 74 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07760689
MFR #ADY074R05AF10AA4332000A0
Price$4,395.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ADY074R05AF10AA4332000A0

Hydraulic Axial Piston Pump - ADY, 74 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07760689
MFR #ADY074R05AF10AA4332000A0

Mfr description
ADY074R05AF10AA4332000A02AG100CD00B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,395.67/each

Specifications

Dimensions

  • Drain Port Size
    1.3125-12 UNF-2B SAE O-Ring
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE 4-Bolt Split Flange

Details

  • Displacement
    74 cm³/r
  • Drain Port Location
    Top (Bottom Plugged)
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.25 in Dia Straight Key
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Rear Ported
  • Port Type
    Code 61 Flange
  • Series
    ADY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)