Specifications
Details
- Displacement61.6 cm³/r
- Displacement TypeVariable Displacement
- Input RotationRight Hand
- Max Rpm2000 rpm
- Mounting TypeSAE Flange
- SeriesPVB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)