Motion
D-F6PSAPC
Inline Solid PNP Direct
Mi Item #07761390
MFR #D-F6PSAPC
Price$82.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid PNP Direct
Mi Item #07761390
MFR #D-F6PSAPC

Mfr description
D-F6PSAPC
  • Rail mounting allows freely adjustable mounting position, including intermediate positions
  • Stainless steel case and set screw
  • 3mm opening between cylinder and switch for drainage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.16/each

Specifications

Dimensions

  • Weight
    24 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Rail
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)