Motion
CLK2GA40-125Y-B-P4DWSC

SMC CORP OF AMERICA
CLK2GA40-125Y-B-P4DWSC

CLK2GA40-125Y-B-P4DWSC
MI ITEM #07761591
MFR #CLK2GA40-125Y-B-P4DWSC
Price$664.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA40-125Y-B-P4DWSC

CLK2GA40-125Y-B-P4DWSC
MI ITEM #07761591
MFR #CLK2GA40-125Y-B-P4DWSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$664.72/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.2 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLK
  • Type
    Clamp

Overview

Mfr description
CLK2GA40-125Y-B-P4DWSC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought