Motion
QD7/5V8.50

GATES RUBBER CO
QD7/5V8.50

7874-7085 Sheave -
Mi Item #07761719
MFR #QD7/5V8.50
Price$1,023.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD7/5V8.50

7874-7085 Sheave -
Mi Item #07761719
MFR #QD7/5V8.50

Mfr description
QD7/5V8.50 SHEAVE
  • Gates QD, or "Quick Disconnect", sheaves are designed for easy, convenient use with your Super HC® and Super HC® PowerBand® belts.
  • Full split in bushing allows for easy installation and removal
  • Narrower sheave design is precision manufactured, static balanced, and transmits higher horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,023.59/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    8.5000 in
  • Weight
    28 lbs

Details

  • Additional Details
    Use with Super HC and Super HC PowerBand belts.
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    7874-7085
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)