Motion
89302/M
Synthetic Leather Palm with Silicone Grip, Blue Fabric Back & Touchscreen Index Finger - XLock Cuff
Mi Item #07761848
MFR #89302/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Leather Palm with Silicone Grip, Blue Fabric Back & Touchscreen Index Finger - XLock Cuff
Mi Item #07761848
MFR #89302/M

Mfr description
89302/M EXTREME WORK LOCX-ON GRIP
  • Silicone honeycomb pattern palm for enhanced grip
  • Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Spandex fabric back for comfort and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    45.01 cm
  • Size
    M

Details

  • Coating Material
    Silicone
  • Color
    Blue
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Description Keyword
    Hi Performance Glove
  • Manufacturer Upc Number
    662909508911
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    662909508911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)