Specifications
Dimensions
- Length500 ft
- Tube Inner Diameter0.17 in
- Tube Outer Diameter1/4 in
Details
- ColorOrange (Neon)
- Country of OriginUS
- ManufacturerName (description attribute)SMC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)