Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FSPAW2220N1

Pillow Block Roller Bearing - 90 mm Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #07762209
MFR #FSPAW2220N1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FSPAW2220N1 PILLOW BLOCK BEARING
  • One-piece, sturdy ductile iron housing to withstand high shock and impact from falling debris
  • Repositionable snap ring for versatile fixed or float unit
  • Spring-loaded, single-lip contact bearing seal for superior protection
  • Spherical bearing insert with super-finished rollers for less noise, and raceway designs that accommodate higher misalignment
  • Unitized bearing insert allows for easy replacement
  • Phosphate-coated lock nut/adapter sleeve for secure mounting and corrosion protection

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.3750 in
  • Bearing Number
    MX-W22220EALLKW33C3
  • Bore Type
    Straight
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    4.3310 in, 110.0 mm
  • Overall Width
    4.3310 in
  • Radial Dynamic Load Capacity
    106000 lbf
  • Radial Static Load Capacity
    111000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Bolt Size
    3/4
  • Replacement Bearing
    MX-W22220EALLKW33C3
  • Adapter Sleeve Part Number
    H2320XM1
  • Max Rpm
    1500 rpm
  • Housing ID
    FSPA220N1
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text