Overview
Mfr description
FSPAW2220-308N1 PILLOW BLOCK BEARING
- One-piece, sturdy ductile iron housing to withstand high shock and impact from falling debris
- Repositionable snap ring for versatile fixed or float unit
- Spring-loaded, single-lip contact bearing seal for superior protection
- Spherical bearing insert with super-finished rollers for less noise, and raceway designs that accommodate higher misalignment
- Unitized bearing insert allows for easy replacement
- Phosphate-coated lock nut/adapter sleeve for secure mounting and corrosion protection
Specifications
- Bore Diameter
- Bolt Center To Center Length12.3750 in
- Bearing NumberMX-W22220EALLKW33C3
- Bore TypeStraight
- Overall Length
- Locking DeviceAdapter Mounted
- Housing MaterialDuctile Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller Bearing
- Duty TypeHeavy Duty
- Base Width4.3310 in, 110.0 mm
- Overall Width4.3310 in
- Radial Dynamic Load Capacity106000 lbf
- Radial Static Load Capacity111000 lbf
- Lubrication TypeRelubricatable
- End TypeOpen
- Bolt Size3/4
- Replacement BearingMX-W22220EALLKW33C3
- Adapter Sleeve Part NumberHE2320XM1
- Max Rpm1500 rpm
- Housing IDFSPA220N1
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Seal MaterialNitrile Rubber
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data