Specifications
Dimensions
- Base Width5.1180 in, 130.0 mm
- Bolt Center To Center Length15.3125 in
- Bolt Size7/8
- Bore Diameter4-1/2 in
- Overall Length467 mm
- Overall Width5.1180 in
- Weight101 lbs
Details
- Adapter Sleeve Part NumberHE2326M1
- Bearing NumberMX-W22226EALLKW33C3
- Bore TypeStraight
- Duty TypeHeavy Duty
- End TypeOpen
- Housing ConstructionSolid
- Housing IDSPA226N1
- Housing MaterialDuctile Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeRelubricatable
- Max Rpm1200 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity182000 lbf
- Radial Static Load Capacity202000 lbf
- Replacement BearingMX-W22226EALLKW33C3
- Seal MaterialNitrile Rubber
- Type Of BearingSpherical Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)