Motion
SPAW2232-507N1

NTN
SPAW2232-507N1

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #07762220
MFR #SPAW2232-507N1
Price$8,877.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPAW2232-507N1

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #07762220
MFR #SPAW2232-507N1

Mfr description
SPAW2232-507N1 PILLOW BLOCK BEARING
  • One-piece, sturdy ductile iron housing to withstand high shock and impact from falling debris
  • Repositionable snap ring for versatile fixed or float unit
  • Spring-loaded, single-lip contact bearing seal for superior protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,877.71/each

Specifications

Dimensions

  • Base Width
    6.2600 in, 159.0 mm
  • Bolt Center To Center Length
    18.3125 in
  • Bolt Size
    1
  • Bore Diameter  
    5-7/16 in
  • Overall Length  
    559 mm
  • Overall Width
    6.2600 in
  • Weight
    171 lbs

Details

  • Adapter Sleeve Part Number
    HA2332M1
  • Bearing Number
    MX-W22232EALLKW33C3
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SPA232N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Max Rpm
    1000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    275000 lbf
  • Radial Static Load Capacity
    312000 lbf
  • Replacement Bearing
    MX-W22232EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253075370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)