Motion
TR-6590N MULTI-GAS/HE/AMMONIA CARTRIDGE FOR TR-600

3M
TR-6590N MULTI-GAS/HE/AMMONIA CARTRIDGE FOR TR-600

Versaflo™ Powered & Supplied Air Respirator - 5, Multi-Gas, HE, Black Color
Mi Item #07762326
MFR #TR-6590N MULTI-GAS/HE/AMMONIA CARTRIDGE FOR TR-600
Price$255.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TR-6590N MULTI-GAS/HE/AMMONIA CARTRIDGE FOR TR-600

Versaflo™ Powered & Supplied Air Respirator - 5, Multi-Gas, HE, Black Color
Mi Item #07762326
MFR #TR-6590N MULTI-GAS/HE/AMMONIA CARTRIDGE FOR TR-600

Mfr description
TR-6590N MULTI-GAS/HE/AMMONIA CARTRIDGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High efficiency particulate filter
  • Captures a broad range of certain gases and vapors, including mercury
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.82/each

Specifications

Dimensions

  • Package Size
    5
  • Weight
    2.393 lb

Details

  • Additional Details
    Mounting Type: Belt-mounted | Smallest Saleable Unit: Each
  • Aerosol Type
    HE
  • Application
    Multi Gas, Particulate
  • Branding
    3M
  • Cartridge Type
    Multi Gas Cartridge
  • Color
    Black
  • Color Code
    Black
  • For Use With
    TR-600 Series, TR-800 Series
  • Hazard Type
    Multi-Gas, Particulate, Silica
  • Manufacturer Stock Number
    70071618352
  • Manufacturer Upc Number
    00051131373662
  • NIOSH Approval
    Magenta, Olive
  • Niosh Classification
    HE
  • Product Line
    TR-600
  • Product Types
    Cartridge
  • Protection Type
    Multi-Gas
  • Series
    TR-600
  • Series Compatibility
    TR-600, TR-800
  • Specifications Met
    NIOSH Approved
  • Type
    Multi Gas Cartridge
  • UPC_NO
    00051131373662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)