Motion
FH441-24-200-P020

SMC CORP OF AMERICA
FH441-24-200-P020

Industrial Filter - 200 μm
Mi Item #07762636
MFR #FH441-24-200-P020
Price$1,058.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH441-24-200-P020

Industrial Filter - 200 μm
Mi Item #07762636
MFR #FH441-24-200-P020

Mfr description
FH441-24-200-P020
  • Large M24 drain exhaust port for rapid drainage
  • Easy fluid flow direction reversal
  • Element can be installed and removed easily, simplifying maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.08/each

Specifications

Dimensions

  • Body Size
    20 mm
  • Weight
    35.9 kg

Details

  • Additional Details
    Large M24 drain exhaust port | Aluminum casted housing
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Filter Rating
    200 μm
  • Filter Type
    Suction
  • Included Options
    Air Breezer, Cap, Differential Pressure Indicator
  • Material
    Aluminum
  • Micron Rating
    200 µm
  • Series
    FH
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)