Motion
FH641-04-100-P020

SMC CORP OF AMERICA
FH641-04-100-P020

Industrial Filter - 100 μm
Mi Item #07762640
MFR #FH641-04-100-P020
Price$406.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH641-04-100-P020

Industrial Filter - 100 μm
Mi Item #07762640
MFR #FH641-04-100-P020

Mfr description
FH641-04-100-P020
  • Large M24 drain exhaust port for rapid drainage
  • Easy fluid flow direction reversal
  • Element can be installed and removed easily, simplifying maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.44/each

Specifications

Dimensions

  • Body Size
    641
  • Weight
    6.9 kg

Details

  • Additional Details
    For Hydraulic Systems
  • Country of Origin
    JP
  • Filter Rating
    100 μm
  • Filter Type
    Hydraulic
  • Maximum Flow Rate
    20 l/min
  • Maximum Operating Pressure
    21 MPa, 3045.79 psi
  • Series
    FH
  • Thread Standard
    JIS
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)