Overview
Mfr description
VHK2R-12F-12FR
- Valve: 2 or 3 port (flame resistant)
- Fluid: air
- Max. operating pressure: 1.0MPa
- Effective area: 2.0 to 17.5mm²
- Ambient and fluid temperature: 0 to 60°C
Specifications
- Country of OriginJP
- Weight32 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data