Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Cut Resistance LevelA7
- Ansi Isea Puncture Resistance Level3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)