Motion
AG10009V-S (7)

HEXARMOR
AG10009V-S (7)

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Arm Guard
Mi Item #07762767
MFR #AG10009V-S (7)
Price$78.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AG10009V-S (7)

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Arm Guard
Mi Item #07762767
MFR #AG10009V-S (7)

Mfr description
AG10009V SMALL 9" ARM GUARD
  • Washable;Vend-packed;Thumb hole;Adjustable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.30/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.0000 in, 228.60 mm
  • Men'S Size
    S
  • Mens Numeric Size
    7

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 2
  • Applications
    Forearm Protection, Industrial Puncture Protection
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Construction Description
    Adjustable design with Spandex wrist insert and thumb hole
  • Cuff Material
    Spandex
  • Cuff Type
    Extended Cuff
  • Description
    9 in cut-resistant arm guard with SuperFabric material and Spandex wrist insert
  • Description Keyword
    Arm Guard
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    F
  • EN388
    4X32F
  • Features
    Adjustable design, Thumb hole, Vend-packed, Washable
  • Group & Class
    A7
  • Hand
    Universal
  • Hand Type
    Universal
  • Liner/Shell Material
    SuperFabric
  • Manufacturer Catalog Number
    AG10009V-S (7)
  • Material
    SuperFabric
  • Material Type
    SuperFabric
  • Other Standards Met
    REACH PASS
  • Product Line
    Arm Protection
  • Product Types
    Arm Guard
  • Protection Type
    Cut Resistant
  • Series
    AG10009V
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Thumb Type
    Thumb hole
  • Type
    Arm Guard
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)