Motion
7100186424 SCOTCH CONTRACTOR GRADE MASKING TAPE 2020-48MP, 1.88 IN X 60.1 Y

3M
7100186424 SCOTCH CONTRACTOR GRADE MASKING TAPE 2020-48MP, 1.88 IN X 60.1 Y

Scotch® Contractor Grade Masking Tape 2020-48MP, 1.88 in x 60.1 yd (48mm x 55m)
MI ITEM #07762770
MFR #7100186424 SCOTCH CONTRACTOR GRADE MASKING TAPE 2020-48MP, 1.88 IN X 60.1 Y
Your Price$5.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100186424 SCOTCH CONTRACTOR GRADE MASKING TAPE 2020-48MP, 1.88 IN X 60.1 Y

Scotch® Contractor Grade Masking Tape 2020-48MP, 1.88 in x 60.1 yd (48mm x 55m)
MI ITEM #07762770
MFR #7100186424 SCOTCH CONTRACTOR GRADE MASKING TAPE 2020-48MP, 1.88 IN X 60.1 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.89/each(List $6.78)

Overview

Mfr description
7100186424 SCOTCH CONTRACTOR GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on vinyl, carpet, metal, and plastic
  • 3-day clean removal leaves behind no damage or sticky residue
  • Strong adhesive
  • Bonds aggressively, yet has a smooth unwind
  • Size: 1.88 in. x 60.1 yd.
  • Pack Size: 1 Roll/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45-degree angle.

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00021200711084
  • UPC_NO
    00021200711084
  • Weight
    0.773 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought