Motion
JHW1238NRC

WILLIAMS TOOLS
JHW1238NRC

Combination Wrench - 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 16-3/4 in OAL
Mi Item #07763105
MFR #JHW1238NRC
Price$51.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1238NRC

Combination Wrench - 1-1/4 in Box End Wrench Size, 1-1/4 in Open End Wrench Size, 16-3/4 in OAL
Mi Item #07763105
MFR #JHW1238NRC

Mfr description
1238NRC COMB WRATCH WRENCH 1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.88/each

Specifications

Dimensions

  • Box End Head Thickness
    5/8 in
  • Box End Head Width
    2-5/16 in
  • Box End Wrench Size  
    1-1/4 in
  • Head Angle
    15 °
  • Open End Head Thickness
    1/2 in
  • Open End Head Width
    2-1/2 in
  • Open End Wrench Size  
    1-1/4 in
  • Overall Length  
    16-3/4 in
  • Weight
    0.38 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)