Motion
JHW32721
Non-Impact Socket - 1/2 in Drive Size, 21 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #07763111
MFR #JHW32721
Your Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 21 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #07763111
MFR #JHW32721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.78/each(List $15.15)

Overview

Mfr description
32721 DEEP SOCKET 1/2"DR 6PT 21MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    21 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3 in
  • Length/Diameter
    25/32 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text