Specifications
Dimensions
- Bore Diameter100 mm
- Stroke50 mm
Details
- Country of OriginUS
- Cylinder SeriesNCQ2-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeStandard
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCQ2B100-50DZ
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
- Auto switch capable