Motion
GPEMF1AP9SS
Polyester Microfiber Liquid Filter Bag - 1 µm, 5.50 in Diameter, 31.00 in Long, Stainless Steel Ring
MI ITEM #07763482
MFR #GPEMF1AP9SS
List Price$46.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester Microfiber Liquid Filter Bag - 1 µm, 5.50 in Diameter, 31.00 in Long, Stainless Steel Ring
MI ITEM #07763482
MFR #GPEMF1AP9SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.84/each for your price

Overview

Mfr description
GPEMF1AP9SS #9 1 MICRON BAG FILTER
  • Micron ratings from 1.0 to 50.0
  • All industry-standard and custom sizes available
  • Choice of steel or molded plastic snap seal V-rings
  • Sewn construction
  • Broad chemical compatibility
  • Handles standard on all bags
  • Efficiency ratings to 95.0%

Specifications

  • Bag Material
    Microfiber - Polyester
  • Micron Rating
    1 µm
  • Bag Diameter
    5.50 in
  • Bag Length
    31.00 in
  • Top Ring Style
    Stainless Steel Ring
  • Seam Type
    Sewn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text