Motion
GPEMF10AP4SS

GLOBAL FILTER CORP
GPEMF10AP4SS

Polyester Microfiber Liquid Filter Bag - 10 µm, 4.12 in Diameter, 14.00 in Long, Stainless Steel Ring
MI ITEM #07763483
MFR #GPEMF10AP4SS
Price$27.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GPEMF10AP4SS

Polyester Microfiber Liquid Filter Bag - 10 µm, 4.12 in Diameter, 14.00 in Long, Stainless Steel Ring
MI ITEM #07763483
MFR #GPEMF10AP4SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.23/each

Specifications

Dimensions

  • Bag Diameter
    4.12 in
  • Bag Length
    14.00 in

Details

  • Bag Material
    Microfiber - Polyester
  • Micron Rating
    10 µm
  • Seam Type
    Sewn
  • Top Ring Style
    Stainless Steel Ring

Overview

Mfr description
GPEMF10AP4SS #4 10 MICRON BAG FILTER
  • Micron ratings from 1.0 to 50.0
  • All industry-standard and custom sizes available
  • Choice of steel or molded plastic snap seal V-rings
  • Sewn construction
  • Broad chemical compatibility
  • Handles standard on all bags
  • Efficiency ratings to 95.0%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought