Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Driver Kit - 1/2 in Chuck Size, Keyless, Side Handle, 18 V
Mi Item #07763498
MFR #2803-22

Mfr description
2803-22 M18 FUEL DRILL DRIVER KIT
  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 1/2 in. Drill Driver to provide up to 60% more power than the competitive set
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    6.9 in
  • Overall Width
    2.3 in
  • Tool Weight
    4.8 lb
  • Torque
    1200 in

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18™ REDLITHIUM™
  • Battery Type
    Lithium-Ion
  • Chuck Style
    Keyless
  • Color
    Red/Black
  • Handle Style
    Side Handle
  • Housing Material
    Glass filled nylon
  • Includes
    (1) M18 FUEL™ 1/2" Drill/Driver (2803-20), (2) M18 REDLITHIUM™ XC5.0 Battery, (1) M18™ & M12™ Multi-Voltage Charger, (1) Side Handle, (1) Belt Clip, (1) Bit Holder
  • Manufacturer Upc Number
    045242002313
  • Maximum Speed
    2000 rpm
  • Number Of Clutch Settings
    14
  • Number Of Pieces
    8
  • Power Rating
    18 V
  • Reversible
    Yes
  • Switch Type
    Trigger
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)