Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-EDGE™ Single Leg Leading Edge Personal Fall Limiter - 8 ft Long, Locking Pin End Connection, Dyneema(R) Blend Webbing Material
Mi Item #07763554
MFR #10192006

Mfr description
10192006 V-EDGE 8FT WEB SINGLE AL36CL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    8 ft
  • Weight
    5.43 lbs

Details

  • Anchorage Connection
    Locking Pin Attachment
  • Color
    Black
  • Harness Connection
    Aluminum Snap Hook
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Locking Pin
  • Lifeline Material
    Dyneema(R) Blend Webbing
  • Line Material
    Nylon Webbing
  • Manufacturer Upc Number
    641817153475
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2014, EN 360:2002, VG11 CNB/P/11.060 (LE)
  • Type
    Leading Edge Web SRL
  • Unit Connection
    Snap Hook
  • UPC_NO
    641817153475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)