Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-EDGE™ Single Leg Leading Edge Personal Fall Limiter - 8 ft Long, Locking Pin End Connection, Dyneema Material
Mi Item #07763556
MFR #10192022

Mfr description
10192022 V-EDGE 8FT WEB SINGLE AL SWIVEL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    8 ft
  • Overall Length
    8 ft
  • Weight
    4.51 lbs

Details

  • Anchorage Connection
    Locking Pin Attachment
  • ANSI Rating
    ANSI
  • Color
    Black
  • Harness Connection
    Snap Hook
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Locking Pin
  • Lifeline Material
    Dyneema
  • Line Material
    Nylon Webbing
  • Manufacturer Upc Number
    641817153604
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2014, EN 360:2002, VG11 CNB/P/11.060 (LE)
  • Type
    Leading Edge Web SRL
  • Unit Connection
    Swivel Carabiner
  • Unit Connector
    Aluminum Swivel Carabiner
  • UPC_NO
    641817153604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)