Specifications
Dimensions
- Length8 ft
- Weight4.51 lbs
Details
- Lanyard End ConnectionLocking Pin
- Line MaterialNylon Webbing
- Manufacturer Upc Number641817153611
- Standards MetCSA
- Unit ConnectionCarabiner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)