Motion
10192040
V-EDGE™ Single Leg Leading Edge Personal Fall Limiter - 8 ft Long
Mi Item #07763564
MFR #10192040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-EDGE™ Single Leg Leading Edge Personal Fall Limiter - 8 ft Long
Mi Item #07763564
MFR #10192040

Mfr description
10192040 V-EDGE 8FT WEB SINGLE SWVL SNAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft
  • Weight
    5.08 lbs

Details

  • Lanyard End Connection
    Locking Pin
  • Line Material
    Nylon Webbing
  • Manufacturer Upc Number
    641817153734
  • Standards Met
    CSA
  • Unit Connection
    Swivel Snap Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)