Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
310 lb. Weight Capacity Stainless Steel
Mi Item #07763567
MFR #10192015

Mfr description
10192015 V-EDGE 8FT WEB TWIN 36C SNAP
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    8 ft
  • Weight
    7.94 lbs

Details

  • Anchorage Connection
    Locking Pin Attachment
  • Color
    Stainless Steel
  • Harness Connection
    Steel Snap Hook
  • Housing Material
    Stainless Steel
  • Lanyard End Connection
    Locking Pin
  • Lifeline Material
    Galvanized Steel Cable
  • Line Material
    Nylon Webbing
  • Manufacturer Upc Number
    641817153574
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.14 -2014 (LE), OSHA
  • Unit Connection
    Snap Hook
  • UPC_NO
    641817153574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)