Motion
10192051
310 lb. Weight Capacity Black Leading-Edge Self-Retracting Lifeline
MI ITEM #07763571
MFR #10192051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
310 lb. Weight Capacity Black Leading-Edge Self-Retracting Lifeline
MI ITEM #07763571
MFR #10192051

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10192051 V-EDGE 8FT WEB TWIN 36CL SNAP

Specifications

  • Length
    8 ft
  • Line Material
    Nylon Webbing
  • Lanyard End Connection
    Locking Pin
  • Unit Connection
    Snap Hook
  • Housing Material
    Polycarbonate
  • Color
    Black
  • Standards Met
    ANSI Z359.14-2014, EN 360:2002, VG11 CNB/P/11.060 (LE)
  • Manufacturer Upc Number
    641817153819
  • Anchorage Connection
    Locking Pin Attachment
  • Harness Connection
    Steel Snap Hook
  • Number Of Legs
    2
  • Lifeline Material
    Dyneema(R) Blend Webbing
  • Weight
    9.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought