Motion
10192036
V-EDGE™ Twin Leg Leading Edge Personal Fall Limiter - 8 ft Long
Mi Item #07763575
MFR #10192036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-EDGE™ Twin Leg Leading Edge Personal Fall Limiter - 8 ft Long
Mi Item #07763575
MFR #10192036

Mfr description
10192036 V-EDGE 8FT WEB TWIN AL CARAB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft
  • Weight
    6.67 lbs

Details

  • Lanyard End Connection
    Locking Pin
  • Line Material
    Nylon Webbing
  • Manufacturer Upc Number
    641817153703
  • Standards Met
    CSA
  • Unit Connection
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)