Overview
Mfr description
VQZ312-5LO1-02F-Q
- Fluid: air, inert gas
- Operating pressure range: 01 - 07MPa(high pressure style: 10MPa)
- Cv factor: VQZ200 04 - 06; VQZ300 075 - 09
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less
Specifications
- SeriesVQZ100-300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data