Motion
AM250C-N03C-X6

SMC CORP OF AMERICA
AM250C-N03C-X6

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 26 scfm Air Flow Capacity, 0.3750 in Ports, Manual Drain, Polycarbonate with Manual Drain
Mi Item #07763710
MFR #AM250C-N03C-X6
Price$140.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM250C-N03C-X6

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 26 scfm Air Flow Capacity, 0.3750 in Ports, Manual Drain, Polycarbonate with Manual Drain
Mi Item #07763710
MFR #AM250C-N03C-X6

Mfr description
AM250C-N03C-X6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.35/each

Specifications

Dimensions

  • Body Size
    250C
  • Gage Port Size
    1/8
  • Port Size
    0.3750 in
  • Weight
    875 g

Details

  • Additional Details
    Element Service Indicator | Modular connection capable
  • Body Material
    Aluminum
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate with Manual Drain
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Coalescing Mist Separator
  • Flow Rate
    750 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Differential Pressure Gauge (GD40-2-01), Element Service Indicator
  • Material
    Aluminum
  • Maximum Air Flow
    26 scfm
  • Maximum Flow Rate
    26 scfm, 750 l/min
  • Media Type
    Coalescing
  • Micron Rating
    0.3 µm
  • Port Gender
    Female
  • Series
    AM
  • Standards Met
    -, 3, ISO9573-1 air quality class: 2, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)