Motion
23 X 0723
Klozure® Split Oil Seal - Split, 3.720 in Shaft Dia., 4.740 in OD, 0.500 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #07763770
MFR #23 X 0723
List Price$666.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® Split Oil Seal - Split, 3.720 in Shaft Dia., 4.740 in OD, 0.500 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #07763770
MFR #23 X 0723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$666.27/each for your price

Overview

Mfr description
23X0723 FDA SIL SPLIT 3.720"ID 7.740"OD
  • The KLOZURE® Model 23 is a general service split seal.
  • Single lip configuration with molded-in stainless steel finger spring.
  • Cover plate is required.
  • Over 300,000 sizes readily available.
  • FDA-compliant Silicone provides low abrasion resistance and excellent chemical resistance.
  • For split seals, Non-flooded (oil level below seal split), splash/bath, or drop/spray/mist applications only.
  • Made in USA

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    3.720 in
  • Outside Diameter
    4.740 in
  • Overall Width
    0.500 in
  • Material
    FDA Compliant Silicone
  • Seal Type
    Oil Seal
  • Lip Material
    FDA Compliant Silicone
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    717744804374
  • Max Shaft Surface Speed
    2000 ft/min
  • Misalignment Tolerance
    0.01 in
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Harmonization Code
    4016935020.US
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text