Motion
23X6285 FDA SILICONE SPLIT

GARLOCK KLOZURE
23X6285 FDA SILICONE SPLIT

Split, 3.5000 in Shaft Dia., 4.3750 in OD, 0.5000 in Overall Width, FDA Compliant Silicone Lip Material
Mi Item #07763814
MFR #23X6285 FDA SILICONE SPLIT
Price$185.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23X6285 FDA SILICONE SPLIT

Split, 3.5000 in Shaft Dia., 4.3750 in OD, 0.5000 in Overall Width, FDA Compliant Silicone Lip Material
Mi Item #07763814
MFR #23X6285 FDA SILICONE SPLIT

Mfr description
23X6285 FDA SILICONE SPLIT 3.500"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.65/each

Specifications

Dimensions

  • Outside Diameter
    4.3750 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    3.5000 in

Details

  • Lip Material
    FDA Compliant Silicone
  • Manufacturer Upc Number
    191074039208
  • Max Shaft Surface Speed
    2000 ft/min;10.2 m/s
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -59 °C, -75 °F
  • Misalignment Tolerance
    0.010 in at 1,000 ft/min;0.005 in at 2,000 ft/min;0.25 mm at 5.1 m/s;0.13 mm at 10.2 m/s
  • Pressure Tolerance
    Ambient
  • Seal Type
    Single Lip, Split
  • Solid / Split
    Split
  • Spring Material
    302 Stainless Steel
  • Style
    Model 23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)