Motion
25009-6388

GARLOCK KLOZURE
25009-6388

Oil Seal - Split, 9.500 in Shaft Dia., 10.500 in OD, 0.500 in Overall Width
Mi Item #07763818
MFR #25009-6388
Price$1,289.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25009-6388

Oil Seal - Split, 9.500 in Shaft Dia., 10.500 in OD, 0.500 in Overall Width
Mi Item #07763818
MFR #25009-6388

Mfr description
23X6388 FDA SIL SPLIT 9.500"ID 10.500"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,289.11/each

Specifications

Dimensions

  • Outside Diameter
    10.500 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    9.500 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    FDA Compliant Silicone
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    350 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)