Motion
25284-1041

GARLOCK KLOZURE
25284-1041

Oil Seal - Split, 3.720 in Shaft Dia., 4.720 in OD, 0.500 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #07763855
MFR #25284-1041
Price$254.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25284-1041

Oil Seal - Split, 3.720 in Shaft Dia., 4.720 in OD, 0.500 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #07763855
MFR #25284-1041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.65/each

Specifications

Dimensions

  • Outside Diameter
    4.720 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.720 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    FDA Compliant Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Solid / Split
    Split
  • Spring Material
    302SS

Overview

Mfr description
23X1041 FDA SIL SPLIT 3.720"ID 4.720"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought