Motion
28604-3349

GARLOCK KLOZURE
28604-3349

Garlock KLOZURE® PUR-GARD® Bearing Isolator/Labyrinth Seal,Flanged, 316SS, 2.000 inch Shaft, 3.000 inch Bore, 0.701 inch Width, 0.325 inch Flange
Mi Item #07763905
MFR #28604-3349
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28604-3349

Garlock KLOZURE® PUR-GARD® Bearing Isolator/Labyrinth Seal,Flanged, 316SS, 2.000 inch Shaft, 3.000 inch Bore, 0.701 inch Width, 0.325 inch Flange
Mi Item #07763905
MFR #28604-3349

Mfr description
PUR-GARD 316SS 2.000"ID 3.000"OD
  • Patented labryinth design provides bearing protection even in the most challenging environments, extendeding the life of rotating equipment
  • Unitized construction will not come apart during installation
  • IP66 in most common design configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    0.7010 in
  • Shaft Size
    2 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    191074050142
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    DETECTOMER
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    316SS
  • Stator Material
    316SS
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Pur-Gard
  • Typical Application
    Rotating equipment (pumps, motors, gearboxes) exposed to heavy wash down and/or zone 1 and 2 applications
  • Unitizing Ring Material
    TUF-STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)